-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Drive Pump |
---|---|
Amps | 0.6 |
Capacity | 22.8 gpm |
Cord Length | 6 ft. |
Discharge | 1" MNPT |
GPM At 1 Feet | 22.8 |
GPM At 15 Feet | 8.3 |
GPM At 3 Feet | 21.1 |
GPM At 6 Feet | 18.8 |
GPM At 9 Feet | 15.8 |
Height | 5.3" |
HP | 1/8 |
Hz | 50/60 |
---|---|
Impeller Material | Glass Filled Polypropylene |
Inlet | 1" FNPT |
Length | 10.9" |
Liquid Temperature | 200 Deg. F |
PSI | 7.5 |
RPM | 2750/3000 |
Shut Off | 17.3 ft. |
Voltage | 230V |
Watts | 145W |
Width | 5.4" |
Please note that the item you have bought is a 115V.