-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Drive Pump |
---|---|
Amps | 0.9 |
Capacity | 18.3 gpm |
Cord Length | 6 ft. |
Discharge | 1" MNPT |
GPM At 1 Feet | 18.3 |
GPM At 3 Feet | 16.7 |
GPM At 6 Feet | 14.6 |
GPM At 9 Feet | 11.5 |
Height | 5.2" |
HP | 1/15 |
Hz | 60 |
---|---|
Impeller Material | Glass Filled Polypropylene |
Inlet | 1" FNPT |
Length | 11.7" |
Liquid Temperature | 150 Deg. F |
PSI | 6.1 |
RPM | 3200 |
Shut Off | 14 ft. |
Voltage | 115V |
Watts | 100W |
Width | 3.9" |
Please note that the item you have bought is a 115V.