-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Drive Pump |
---|---|
Amps | 1.6 |
Discharge Size | 1/2 MNPT |
GPH At 1 Feet | 510 |
GPH At 10 Feet | 305 |
GPH At 3 Feet | 465 |
GPH At 6 Feet | 410 |
Height | 5" |
HP | 1/30 |
Hz | 60 |
---|---|
Inlet Size | 1/2 FNPT |
Length | 9.1" |
PSI | 6.2 |
Shut Off | 14.4 ft. |
Voltage | 115V |
Watts | 96W |
Width | 4" |
Please note that the item you have bought is a 115V.