LITTLE GIANT PUMPS 506065 WRSC-6 Wastewater Removal System

Item: AD9ARK
Model: 506065
Cross Ref: 4NY91 / WRSC-6
Check Availability
In Stock

Get it by Wednesday, Nov 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$464.16
5% off
$440.95/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Sink Drain Pump System
Amps 9A
Basin Capacity 3.5 gal.
Basin Dia. 14"
Basin Height 10 1/2"
Basin Inlet Dia. 1 1/2"
Basin Material Polypropylene
Cord Length 10 ft.
Flow Rate @ 10 Ft. 29 GPM
Flow Rate @ 15 Ft. 13 GPM
Flow Rate @ 5 Ft. 46 GPM
Hp 1/3 hp
Inlet Size 1 1/2"
Max. Head 18 ft.
Max. Liquid Temp. 140°F
Max. Temp. 140°F
Outlet Size 1 1/2"
Pump Material Cast Iron
Series WRS Series
Switch Actuation Diaphragm
Switch Type Diaphragm
Type Above Grade
Vent Size 2"
Voltage 115V AC

Shipping Information

Height (cm) 30.48
Length (cm) 37.59
Width (cm) 37.59
HS Code 8413702004
Country Of Origin US
Weight (kg) 10.8000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies