-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compact Submersible Centrifugal Pump |
---|---|
Amps | 1.7 |
Bearing Type | Sleeve |
Cord Length | 6 ft. |
Discharge Size | 1/4 MNPT |
Duty | Intermittent |
GPH At 1 Feet | 300 |
GPH At 3 Feet | 255 |
GPH At 5 Feet | 205 |
GPH At 9 Feet | 70 |
GPM of Water @ 1 Ft. of Head | 5.0 |
GPM of Water @ 10 Ft. of Head | 1.2 |
GPM of Water @ 2 Ft. of Head | 120 |
GPM of Water @ 3 Ft. of Head | 4.2 |
GPM of Water @ 5 Ft. of Head | 3.4 |
GPM of Water @ 9 Ft. of Head | 1.9 |
Height | 4.5" |
Housing Material | Aluminum |
HP | 1/40 |
Hz | 60 |
Impeller Material | Nylon |
Impeller Type | Semi Open |
Inlet | 3/8" (F)NPT |
Inlet Size | 3/8 FNPT |
Inlet Type | 3/8" (F)NPT |
Length | 5.5" |
---|---|
Max. Fluid Viscosity | 100 SSU |
Max. GPM @ Head | 120 @ 2 Ft. |
Max. Head | 11.8 ft. |
Max. Liquid Temp. | Water |
Max. Specific Gravity | 1.1 |
Min. GPM @ Head | 1.2 @ 10 Ft. |
Motor RPM | 3400 |
Motor Type | Shaded Pole |
Outlet | 1/4 (M)NPT |
Phase | 1 |
Port Rotation | CW |
PSI | 5.1 |
Screw Material | Stainless Steel |
Seal Material | Viton |
Seal Type | Lip |
Shaft Material | Stainless Steel |
Shut Off | 11.8 ft. |
Type | Chemical Resistant |
Voltage | 115V |
Volute Material | Nylon |
Watts | 100W |
Wetted Materials | Nylon, Viton, Nitrile, SSTL |
Width | 3.5" |
Height (cm) | 11.18 |
---|---|
Length (cm) | 16.26 |
Width (cm) | 16 |
HS Code | 8413702090 |
Country Of Origin | MX |
---|---|
Weight (kg) | 2.29 |
UPC | 010121029194 |
Please note that the item you have bought is a 115V.