Flat Shipping at $65.99

LITHONIA LIGHTING OLLWU LED P1 40K MVOLT DDB M6 Decorative Wall Light, 4000K, 947 Lm, 14 W Fixture Watt, 120 To 277 VAC, Type Iii, Led

Item: CR9PZX
Model: OLLWU LED P1 40K MVOLT DDB M6
Cross Ref: 420V85
Check Availability
In Stock

Get it by Tuesday, Nov 17

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$436.59
5% off
$414.76/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Light
Color Rendering Index 70
Color Temp. 4000 K
Fixture Height 9 1/8"
Fixture Housing Color Black
Fixture Housing Material Aluminum
Fixture Length 3 5/8"
Fixture Lens Material Polycarbonate
Fixture Rated Life 50000 hrs.
Fixture Sensor Type No Sensor Included
Fixture Watts 14 W
Fixture Width 4 1/4"
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Height 9 1/8"
Housing Color Black
Housing Finish Black
Housing Material Aluminum
Included Surface Mounting Bracket
Ip Rating 66
Length 3 5/8"
Light Distribution Shape Type III
Lighting Certification Unrated
Lighting Technology LED
Lumens 947 lm
Lumens Per Watts 67.6 lm/W
Max. Operating Temp. 104°F
Mounting Surface
Operating Temp. -30°C to +40°C
Rated Life 50000 hrs.
Recommended Mounting Height 5 ft.
Sensor Type-fixtures No Sensor Included
Type-wall Pack Fixtures General Purpose
Voltage 120-277V AC
Width 4 1/4"

Shipping Information

Height (cm) 23.18
Length (cm) 9.21
Width (cm) 10.8
Country Of Origin CN
Weight (kg) 1.3545
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies