LITHONIA LIGHTING FMLSL 11 14840 M4 Led Square Light 11 Inch 16w 4000k

Item: AF7TCJ
Model: FMLSL 11 14840 M4
Cross Ref: 22LU36
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$174.39
5% off
$165.67/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item LED Square Light
Ballast Quantity 0
Bulb Quantity 0
Color Rendering Index 85
Color Temp. 4000 K
Dimmable Yes
Dimming Method Triac
Environmental Rating Damp Location Rated
Fixture Shape Square
For Bulb Type Integrated LED
Height 3 1/4"
Housing Color White
Housing Material Steel
Included Bulb No
Ip Rating Not Rated
Length 11"
Lens Color White
Lens Material Acrylic
Lens Type White Acrylic
Light Output 1100 lm
Lighting Certification Energy Star
Lighting Technology LED
Lumens 1100 lm
Lumens Per Watts 69 lm/W
Max. Fixture Watts 16 W
Max. Operating Temp. 85°F
Min. Operating Temp. 0°F
Mounting Location Ceiling
Overall Height 2 7/8"
Overall Length 11"
Overall Width 11"
Rated Life 50000 hrs.
Series FMLSL Series
Temp. 0°F to +85°F
Voltage 120V AC
Watts 16 W

Shipping Information

Height (cm) 11.43
Length (cm) 31.5
Width (cm) 32
HS Code 9026804000
Country Of Origin CN
Weight (kg) 1.2330

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies