-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Round Sling |
---|---|
Basket Hitch Capacity | 33,600 lb. |
Choker Hitch Capacity | 13,400 lb. |
Color Code | White |
Diameter | 1.375" |
Length | 13ft. |
Material | Polyester |
---|---|
Sling Type | Endless |
Temp. Range | -60 to 200 Degrees F |
Vertical Hitch Capacity | 16,800 lb. |
Width Under Load | 2.125" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 22.86 |
HS Code | 6307909889 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.31 |
UPC | 697886623265 |
Please note that the item you have bought is a 115V.