-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nesting Container |
---|---|
Color | Green |
Finish | Smooth |
Inside Height | 4.5" |
Inside Length | 9.25" |
Inside Width | 5.625" |
Load Capacity | 75 lb. |
Material | Fiberglass Reinforced Polyester |
---|---|
Outside Height | 4.5" |
Outside Length | 9.875" |
Outside Width | 6.25" |
Use Lid Number | Mfr. No. CNO96-1 Green |
Volume | 0.14 cu. ft. |
Volume Capacity | 0.14 cu. ft. |
Height (cm) | 11.43 |
---|---|
Length (cm) | 24.89 |
Width (cm) | 15.75 |
HS Code | 3923100000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.54 |
UPC | 995478196822 |
Please note that the item you have bought is a 115V.