-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rack System |
---|---|
Bin Color | Gray |
Bin Depth | 24" |
Bin Height | 8" |
Bin Type | Stack and Nest Container |
Bin Width | 16.375" |
Capacity per Shelf | 75 lb. |
Color | Gray |
Finish | Baked Enamel |
Load Capacity | 900 lb. |
---|---|
Material | Steel |
Number of Shelves | 12 |
Overall Depth | 19.375" |
Overall Height | 57" |
Overall Width | 36.875" |
Shelf Depth | 19.375" |
Shelf Width | 17.375" |
Total Number of Bins | 12 |
Height (cm) | 22.54 |
---|---|
Length (cm) | 147.64 |
Width (cm) | 50.48 |
HS Code | 9403200020 |
---|---|
Country Of Origin | US |
Weight (kg) | 36.26 |
Please note that the item you have bought is a 115V.