LEGRAND 5262WSP Commercial Environments Receptacle, 15A, White
Model: 5262WSP
Item: CD3KKR
Cross Ref: 52YN79
Payment Options
- NET30 terms for business, Apply Now
- Buy with a Purchase Order, Send Now
- Make Payment via Proforma Invoice
£48.72
/unit
Qty:
Product Specifications:
Item | Receptacle |
Color | White |
Amps | 15 |
Material | Nylon |
Mounting Type | Surface |
NEMA Plug Configuration | 5-15R |
Number of Gangs | 1 |
Number of Poles | 2 |
Number of Wires | 3 |
Outlet Type | Standard Duplex |
Power Indicator | No |
Type | Straight Blade |
Voltage | 125VAC |
Weather Resistant | No |
Wiring Method | Back and Side |
Application Environment | Commercial Environments |
Surge Suppression | No |