LEGRAND 3232TRWRGRY Commercial Environments Receptacle, 15A, Gray

  • Model: 3232TRWRGRY

  • Item: CD3LFQ

  • Brand: LEGRAND

  • Cross Ref: 53CX51

In Stock
£10.38 (ex. VAT)

Get it by Friday, Jan 29

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice
£10.38 /unit
Qty:
£ 10.38

Product Specifications:

ItemReceptacle
ColorGray
Amps15
HP0.5
MaterialThermoplastic Polyester
Mounting TypeFlush
NEMA Plug Configuration5-15R
Number of Gangs1
Number of Poles2
Number of Wires3
Outlet TypeStandard Duplex
Phase1
Power IndicatorNo
TypeStraight Blade
Voltage125VAC
Weather ResistantYes
Wiring MethodBack and Side
Application EnvironmentCommercial Environments
Surge SuppressionNo

Shipping Info:

Ship weight (kg) 0.05
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

LEGRAND 3232TRWRGRY Commercial Environments Receptacle, 15A, Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes