-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Washdown Motor |
---|---|
Assembly | 042542 |
Code | L |
Design | B |
Duty | Continuous |
Enclosure | TEFC |
Frame | 56C |
Full Load Amps | 4.6-4.8 / 2.4 |
HP | 1 1/2 / 1 |
Hz | 50/60 |
Insulation Class | F |
kW | 1.12 / .75 |
Lubrication | Polyrex EM |
---|---|
Max. Ambient Temp. | 40 |
Mounting | Round |
Packaging | B |
Phase | 3 |
Power Factor | 67.7 / 67.5 |
Rotation | REV |
RPM | 1800 / 1500 |
Service Factor | 1.15 |
Shaft Dia. | 5/8" |
Type | TF |
Voltage | 208-230 / 460 |
Height (cm) | 32.72 |
---|---|
Length (cm) | 45.57 |
Width (cm) | 33.17 |
---|---|
Weight (kg) | 21.6 |
Please note that the item you have bought is a 115V.