LEESON 117715.00 U6K34DC19A Jet Pump Motor
Item: AJ2QYL
Model: 117715.00
Cross Ref: U6K34DC19A
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Jet Pump Motor |
Code |
J |
Design |
L |
Duty |
Continuous |
Enclosure |
DP |
Frame |
56C |
Full Load Amps |
12.8 |
HP |
3 |
Hz |
60 |
Insulation Class |
B |
kW |
2.24 |
Lubrication |
Polyrex EM |
Max. Ambient Temp. |
40 |
Motor Thermal Protection |
BEJ40DV |
Mounting |
Round |
Packaging |
B |
Phase |
1 |
Power Factor |
92 |
Protection |
AUTOMATIC |
Rotation |
SELECTIVE CCW |
RPM |
3600 |
Service Factor |
1.15 |
Shaft Dia. |
5/8" |
Type |
KD |
Voltage |
230 |
Product Details
- S. F Amps: 14.6
- Eff 100%: 82.5
- Bearing OPE: 6203
- CC Number: EXEMPT
- Bearing PE: 6304
- Nameplate: 004001
- Winding: K632141
- GROUP: 2
- Paint: BLUE - LEESON (ENAMEL)
Shipping Information
Height (cm) |
27.64 |
Length (cm) |
49.53 |
Width (cm) |
26.52 |
Weight (kg) |
23.13 |