-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jet Pump Motor |
---|---|
Code | J |
Design | N |
Duty | Continuous |
Enclosure | TEFC |
Frame | 56J |
Full Load Amps | 12 / 6.2-6 |
HP | 1 |
Hz | 60 |
Insulation Class | B |
kW | 0.75 |
Lubrication | Polyrex EM |
Max. Ambient Temp. | 40 |
Motor Thermal Protection | CEJ53CY |
---|---|
Mounting | Rigid |
Packaging | B |
Phase | 1 |
Power Factor | 76 |
Protection | AUTOMATIC |
Rotation | FIXED CW |
RPM | 3600 |
Service Factor | 1.25 |
Shaft Dia. | 5/8" |
Type | CF |
Voltage | 115 / 208-230 |
Height (cm) | 27.64 |
---|---|
Length (cm) | 36.68 |
Width (cm) | 26.52 |
Weight (kg) | 13.95 |
---|---|
UPC | 691720013014 |
Please note that the item you have bought is a 115V.