LEESON 108019.00 C4D17FK4 DC Motor
Item: AJ2PVP
Model: 108019.00
Cross Ref: C4D17FK4
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
DC Motor |
Amps |
3.8 |
Duty |
CONT |
Efficiency |
82% |
Enclosure |
TEFC |
Form Factor |
1.38 |
Frame |
56C |
HP |
3/4 |
Insulation Class |
F |
Max. Ambient Temp. |
40 |
Mounting |
C-Face Rigid |
Packaging |
PG659401.04Z |
Rotation |
RECONN |
RPM |
1750 |
Service Factor |
1.0 |
Shaft Dia. |
5/8" |
Torque |
27 LB-IN |
Type |
DF |
Voltage |
180 |
Product Details
- Eff 100%: 82%
- Nameplate: 081259
- Winding: D56224
- GROUP: 1 B
- Sub Group: B
- Paint: 305000.01
Shipping Information
Height (cm) |
27.64 |
Length (cm) |
49.53 |
Width (cm) |
26.52 |
Weight (kg) |
15.3 |
UPC |
691720006641 |