-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pike Pole, Dog Bone |
---|---|
Color | Yellow |
Handle Design | D |
Handle Material | Fiberglass |
Head Material | American Steel |
---|---|
Head Type | Rubbish Hook |
Overall Length | 96" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.