-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lab Coverall |
---|---|
Closure Type | Hook-and-Loop |
Color | White |
Fabric Weight | 7.5 oz. |
Fits Chest Size | 58" |
Fits Waist Size | 54" |
Gender | Unisex |
Hammer Loop | No |
---|---|
Inseam | 30" |
Insulated | No |
Material | Cotton |
Number of Outside Pockets | 0 |
Size | 3XL |
Height (cm) | 7.62 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 30.48 |
HS Code | 6211420000 |
---|---|
Weight (kg) | 1.05 |
Please note that the item you have bought is a 115V.