-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combination Safety Cabinet |
---|---|
Color | White |
Depth | 22" |
Door Type | Manual |
Height | 36.75" |
Material | Steel |
---|---|
Number of Doors | 2 |
Number of Shelves | 1 |
Width | 36" |
Height (cm) | 101.6 |
---|---|
Length (cm) | 66.04 |
Width (cm) | 101.6 |
Country Of Origin | US |
---|---|
Weight (kg) | 81.6485 |
Please note that the item you have bought is a 115V.