-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tissue Screen Kit |
---|---|
Material | Stainless Steel |
Number of Filters Required | 0 |
---|---|
Width | 5" |
Height (cm) | 17.78 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 137.16 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.3154 |
Please note that the item you have bought is a 115V.