-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ductless Enclosure, Tall/Deep |
---|---|
CFM | 580 |
Compliance | SEFA 1-2005, ASHRAE 110-95, ANSI Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1 |
Depth | 35.5" |
Filter Type | HEPA or Carbon |
Height | 56" |
Inside Height | 35" |
Inside Length | 44" |
Inside Width | 29" |
Material | Powder-Coated Aluminum |
Number of Filters Required | 8 |
---|---|
Opening Size | 31.3" |
Overall Height | 53" |
Overall Length | 44" |
Overall Width | 6ft. |
Range | 52 to 62 dBA/80 fpm |
Voltage | 115 |
Voltage (AC) | 115 |
Width | 72" |
Height (cm) | 134.62 |
---|---|
Length (cm) | 111.76 |
Width (cm) | 73.66 |
Country Of Origin | US |
---|---|
Weight (kg) | 308.448 |
Please note that the item you have bought is a 115V.