-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Filtered Enclosure |
---|---|
Compliance | UL/CSA |
Depth | 24" |
Filter Type | HEPA |
Height | 37 3/32" |
Inside Height | 22 45/64" |
Inside Length | 23 13/32" |
Inside Width | 21 39/64" |
Material | Steel |
Number of Filters Required | 1 |
---|---|
Opening Size | 9-13/32" |
Overall Height | 37 3/32" |
Overall Length | 24" |
Overall Width | 29" |
Voltage | 115 |
Voltage (AC) | 115 |
Width | 29" |
Height (cm) | 94.23 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 73.66 |
HS Code | 8421398015 |
---|---|
Weight (kg) | 81.65 |
Please note that the item you have bought is a 115V.