Sign In

LABCONCO 110610000 Fume Hood 72 Inch 115V

Item: AH9CCZ
Model: 110610000
Cross Ref: 39P113
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$17,451.59 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Fume Hood
Depth 37.7"
Height 59"
Voltage 115
Width 72"

Shipping Information

Height (cm) 180.34
Length (cm) 111.76
Width (cm) 203.2
Country Of Origin US
Weight (kg) 272.16

Explore Products

Please note that the item you have bought is a 115V.

Agree