-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wash Bottle |
---|---|
Bottle Material | LDPE |
Cap Color | Blue |
Cap Material | Polypropylene |
Capacity | 16 oz. |
Color | Translucent |
Diameter | 72.1mm |
---|---|
Height | 230mm |
Imprinting | HMIG |
Mouth | Wide |
Opacity | Translucent |
Venting | Vented |
Height (cm) | 8.13 |
---|---|
Length (cm) | 43.18 |
Width (cm) | 24.38 |
HS Code | 3923300090 |
Country Of Origin | IN |
---|---|
Weight (kg) | 0.45 |
UPC | 190735556412 |
Please note that the item you have bought is a 115V.