-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | High Temperature Grease |
---|---|
Base Oil | Synthetic |
Class/Grade | NLGI Grade 1.5 |
Color | White |
Container Size | 8 oz. |
Container Type | Tube |
Grease Thickener | PTFE |
Max. Operating Temp. | 680 Deg. F |
---|---|
Mfr. Series | XHT-BDZ |
Min. Operating Temp. | 41 Deg. F |
Specific Gravity | 1.99 |
Viscosity @ 100C | 88 cSt |
Viscosity @ 40C | 1023 cSt |
Height (cm) | 25.4 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 15.24 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9 |
krytox-xht-bd.pdf
Please note that the item you have bought is a 115V.