-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | High Temperature Grease |
---|---|
Base Oil | Synthetic |
Class/Grade | NLGI Grade 2 |
Color | White |
Container Size | 0.8kg |
Container Type | Cartridge |
Grease Thickener | PTFE |
Max. Operating Temp. | 750 Deg. F |
---|---|
Mfr. Series | NRT 8906 |
Min. Operating Temp. | 88 Deg. F |
Specific Gravity | 1.95 |
Viscosity @ 100C | 25 cSt |
Viscosity @ 40C | 240 cSt |
Height (cm) | 24.13 |
---|---|
Length (cm) | 5.72 |
Width (cm) | 5.72 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9 |
krytox-nrt-8904.pdf
Please note that the item you have bought is a 115V.