-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anti-Corrosion Grease |
---|---|
Base Oil | Synthetic |
Class/Grade | NSF H1, ISO 220 Grade |
Color | White |
Container Size | 20kg |
Container Type | Pail |
Grease Thickener | PTFE |
Max. Operating Temp. | 500 Deg. F |
---|---|
Mfr. Series | GPL 226 |
Min. Operating Temp. | 97 Deg. F |
Specific Gravity | 1.95 |
Viscosity @ 100C | 25 cSt |
Viscosity @ 40C | 243 cSt |
Height (cm) | 40.39 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 32 |
Country Of Origin | US |
---|---|
Weight (kg) | 22.185 |
krytox-gpl-103.pdf
Please note that the item you have bought is a 115V.