-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anti-Corrosion Grease |
---|---|
Base Oil | Synthetic |
Class/Grade | NSF H1, ISO 150 Grade |
Color | White |
Container Size | 0.5 oz. |
Container Type | Syringe |
Grease Thickener | PTFE |
Max. Operating Temp. | 400 Deg. F |
---|---|
Mfr. Series | GPL 225 |
Min. Operating Temp. | 97 Deg. F |
Specific Gravity | 1.76 to 1.94 |
Viscosity @ 100C | 18 cSt |
Viscosity @ 40C | 160 cSt |
Krytox GPL 225 anti-corrosion grease syringe is a lubricant and protective solution known to withstand extreme temperatures and protect against moisture. It is ideal for aerospace, automotive and electronics applications.
Height (cm) | 17.78 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 0.03 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0113 |
UPC | 036121970458 |
krytox-gpl-105.pdf
It can withstand temperatures ranging from -33 to 400 degrees F, ensuring consistent performance in both cold and high-heat conditions.
Sodium nitrite enhances corrosion resistance, making it ideal for environments where components are exposed to moisture or harsh chemicals, such as marine applications or industrial settings.
Please note that the item you have bought is a 115V.