-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anti-Corrosion Grease |
---|---|
Base Oil | Synthetic |
Class/Grade | NSF H1, ISO 32 Grade |
Color | White |
Container Size | 0.5kg |
Container Type | Jar |
Grease Thickener | PTFE |
Max. Operating Temp. | 309 Deg. F |
---|---|
Mfr. Series | GPL 223 |
Min. Operating Temp. | 140 Deg. F |
Specific Gravity | 1.74 to 1.92 |
Viscosity @ 100C | 5 cSt |
Viscosity @ 40C | 30 cSt |
Height (cm) | 15.24 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 33.02 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.63 |
krytox-gpl-103.pdf
Please note that the item you have bought is a 115V.