-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extreme Pressure Grease |
---|---|
Base Oil | Synthetic |
Class/Grade | NSF H1, ISO 220 Grade |
Color | Black |
Container Size | 0.8kg |
Container Type | Cartridge |
Grease Thickener | PTFE |
Max. Operating Temp. | 97 Deg. F |
---|---|
Mfr. Series | GPL 216 |
Min. Operating Temp. | 500 Deg. F |
Specific Gravity | 1.77 to 1.95 |
Viscosity @ 100C | 25 cSt |
Viscosity @ 40C | 243 cSt |
Weight (kg) | 1.08 |
---|
krytox-gpl-103.pdf
Please note that the item you have bought is a 115V.