-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extreme Pressure Grease |
---|---|
Base Oil | Synthetic |
Class/Grade | NSF H1, ISO 150 Grade |
Color | Black |
Container Size | 0.5 oz. |
Container Type | Syringe |
Grease Thickener | PTFE |
Max. Operating Temp. | 97 Deg. F |
---|---|
Mfr. Series | GPL 215 |
Min. Operating Temp. | 400 Deg. F |
Specific Gravity | 1.76 to 1.94 |
Viscosity @ 100C | 18 cSt |
Viscosity @ 40C | 160 cSt |
Weight (kg) | 0.0113 |
---|
krytox-gpl-105.pdf
Please note that the item you have bought is a 115V.