-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electronic Grade Grease |
---|---|
Base Oil | Synthetic |
Color | White |
Container Size | 0.5kg |
Container Type | Jar |
Grease Thickener | PTFE |
Max. Operating Temp. | 550 Deg. F |
---|---|
Mfr. Series | EG 2000 |
Min. Operating Temp. | 93 Deg. F |
Specific Gravity | 2 at 0 Deg. C |
Viscosity @ 38C | 270 cSt |
Viscosity @ 99C | 26 cSt |
Height (cm) | 6.35 |
---|---|
Length (cm) | 10.8 |
Width (cm) | 10.8 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.675 |
krytox-eg-2000.pdf
Please note that the item you have bought is a 115V.