-
Change Country
-
English
- Sign in
- Source Now
Item | Aerospace Grease |
---|---|
Base Oil | Synthetic |
Class/Grade | NSF H1, MIL PRF-27617 Type I, II, III, IV |
Color | White |
Container Size | 0.8kg |
Container Type | Cartridge |
Grease Thickener | PTFE |
Max. Operating Temp. | 600 Deg. F |
---|---|
Mfr. Series | 240AD |
Min. Operating Temp. | 84 Deg. F |
Specific Gravity | 1.89 to 1.93 |
Viscosity @ 38C | 502 cSt |
Viscosity @ 99C | 44 cSt |
krytox-240aa.pdf