-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Therma Level Gauge |
---|---|
Connection Size | 1.5" |
Connection Type | NPT Male |
Depth | 55" |
---|---|
Material | Stainless Steel |
Height (cm) | 10.16 |
---|---|
Length (cm) | 142.24 |
Width (cm) | 20.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.35 |
UPC | 747925356798 |
Please note that the item you have bought is a 115V.