-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Open End Wrench |
|---|---|
| Finish | Chrome Plated |
| Head Angle | 15° |
| Material | Chrome Vanadium Steel |
|---|---|
| Overall Length | 6 1/2" |
| Sae Or Metric | SAE |
| Height (cm) | 1.6 |
|---|---|
| Length (cm) | 17.2 |
| Width (cm) | 3.91 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)