-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Precision Nippers |
---|---|
Cutting Capacity/Material | 1/32" Soft |
Cutting Edge | Flush |
Handle Color | Red And Blue |
Handle Type | Ergonomic |
Jaw Length | 23/64" |
---|---|
Material | High Carbon Tool Steel |
Overall Length | 5" |
Spring Return | Yes |
Height (cm) | 1.3 |
---|---|
Length (cm) | 13 |
Width (cm) | 6.1 |
HS Code | 8203206030 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.