Sign In

KLEIN TOOLS 69193 Replacement Fuse Kit

In Stock
Item: CE4WDX
Model: 69193
Cross Ref: 69193-5

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$27.04 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Fuse Kit

Product Details

    • MM100 Fuse Kit

Shipping Information

Height (cm) 11.75
Length (cm) 25.72
Width (cm) 18.73
Country Of Origin US
Weight (kg) 0.045

Explore Products

Please note that the item you have bought is a 115V.

Agree