-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube and Pipe Brush |
|---|---|
| Acid Resistant | Yes |
| Application | Pipes And Tubes |
| Bristle Color | Black |
| Bristle Length | 1/2" |
| Bristle Material | Metal |
| Brush Dia. | 2" |
| Brush Length | 1" |
| Brush Type | Short Handle |
| Chemical Resistant | Yes |
| Color Coding System | No |
|---|---|
| Display Qty | 1 |
| Handle Color | Black |
| Handle Length | 4 1/2" |
| Handle Material | Polypropylene |
| Handle Type | Grip |
| Length | 1" |
| Overall Length | 8" |
| Trim Length | 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 10.16 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.0968 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)