KIPP K1330.04X40 Bolt, 4 mm Head Ht., 9.2 mm Head Wd., Polished, HT, 14 mm Min. Thread Lg.

Item: CR7BKR
Model: K1330.04X40
Cross Ref: 802HZ4
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.76
5% off
$19.72/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Bolt
Drive Hex
Drive Size 7 mm
Drive Type External Hex
Fastener Length 40 mm
Features A Convex Shaped, Smooth Suface Bolt Head Allows For Easy Cleaning And Is Ideal For Use In Hygienic Environments. Product Format Prevents Easy Removal By Unauthorized Users.
Finish Polish
Flange Dia. 9.2 mm
For Use In Systems Hygienic Environment
Head Height 4 mm
Head Style Hex Flange
Head Width 7 mm
Included Washers No
Made In North America No
Material Stainless Steel
Material Grade/class Grade 316L
Min. Thread Length 14 mm
Overall Length 44 mm
Rohs Compliant Yes
System Of Measurement Metric
Thread Size M4
Thread Style Partially Threaded
Type Sanitary Hex Head Screws

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin DE
Weight (kg) 0.0040
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies