Sign In

KIPP K0661.012101 Toggle Clamp, Horizontal Close, 224 lbs. Holding Capacity, 2.99 Inch Height Under Arm

Item: CJ3QHY
Model: K0661.012101
Cross Ref: 48TN04

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$148.54 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Toggle Clamp

Shipping Information

Weight (kg) 1.0445

Explore Products

Please note that the item you have bought is a 115V.

Agree