Sign In

KIPP K0661.008001 Toggle Clamp, Horizontal Close, 186 lbs. Holding Capacity, 1.83 Inch Height Under Arm

Item: CJ3QHJ
Model: K0661.008001
Cross Ref: 48TM98

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$72.53 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Toggle Clamp

Shipping Information

Weight (kg) 0.4064

Explore Products

Please note that the item you have bought is a 115V.

Agree