Sign In

KIPP K0661.006101 Toggle Clamp, Horizontal Close, 161 lbs. Holding Capacity, 1.45 Inch Height Under Arm

Item: CJ3QJL
Model: K0661.006101
Cross Ref: 48TM97

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$94.48 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Toggle Clamp

Shipping Information

Weight (kg) 0.3461

Explore Products

Please note that the item you have bought is a 115V.

Agree