Sign In

KIPP K0660.105001 Toggle Clamp, Horizontal Close, 123 lbs. Holding Capacity, 0.68 Inch Height Under Arm

Item: CJ3QHV
Model: K0660.105001
Cross Ref: 48TM90

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$66.33 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Toggle Clamp

Shipping Information

Weight (kg) 0.09

Explore Products

Please note that the item you have bought is a 115V.

Agree