Sign In

KIPP K0660.004001 Toggle Clamp, Horizontal Close, 56 lbs. Holding Capacity, 0.46 Inch Height Under Arm

Item: CJ3QHM
Model: K0660.004001
Cross Ref: 48TM79

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.44 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Toggle Clamp

Shipping Information

Weight (kg) 0.0486

Explore Products

Please note that the item you have bought is a 115V.

Agree