KIPP K0251.0A1X20 Mushroom Knob 10-32 External Stainless Steel 0.78 1.61

Item: AC8RNH
Model: K0251.0A1X20
Cross Ref: 3DEG3
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7.13
5% off
$6.77/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Mushroom Knob
Base Dia. 13 mm
Base Height 10 mm
Color Gray
Dia. 3/4"
Features Steel Trivalent Blue Passivated, Stainless Steel Bright
Finish Matte
Handle Material Stainless Steel, Thermoplastic
Handle Type Mushroom
Knob Dia. 21 mm
Knob Material Thermoplastic
Knob Type Pull
Material Thermoplastic
Measurement System Inch
Mounting Type Threaded Stud
Overall Height 21 mm
Overall Length 1.61"
Screw Length 0.78"
Style Novo Grip
Thread Length 20 mm
Thread Material Stainless Steel
Thread Size #10-32
Thread Type External

Shipping Information

Height (cm) 2.03
Length (cm) 4.06
Width (cm) 2.03
HS Code 3926902500
Country Of Origin DE
Weight (kg) 0.0090
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies