KIMBERLY-CLARK 98232 Coated Glove, L, Nitrile, Yellow, 5PK

Item: CR6QDH
Model: 98232
Cross Ref: 43FY86
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Glove
Additional Hazard Protection None
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level A2
Coating Coverage Palm
Coating Material Nitrile
Coating Texture Rough
Coating Type Dipped
Construction Seamless Knit
Cuff Style Knit
Double Dipped No
En Iso 374-5 Microorganism Protection Type No
Fda Compliant No
Glove Coating Color Blue
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Hand Style Left And Right Hand
Glove Length 10 1/4"
Glove Liner Material Unlined
Glove Performance High Dexterity
Glove Type Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material HPPE
Knit Material Color Yellow
Knuckle Protection Material Neoprene Foam
Latex-free No
Length 10 1/4"
Liner Material Unlined
Lint-free No
Performance High Dexterity
Silicone Free No
Size 9 , L
Size-alpha L
Sold As Pair
Thickness 15 ga.
Touchscreen Compatible No

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin PK
Weight (kg) 0.4950

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies