-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Trinocular Stereo Zoom Microscope |
---|---|
Diameter | 23mm |
Field of View | High Super Wide Field |
Illuminance Reflected Light | 4.5W |
Illumination Type Incident Light | LED |
Input Voltage | 100 to 240V |
Magnification | 0.7x To 4.5x |
---|---|
Optical System | Greenough |
Power Supply | Built-In Power Supply |
Stand Type | Universal |
Tube Type | Trinocular |
Height (cm) | 35 |
---|---|
Length (cm) | 52 |
Width (cm) | 70 |
Country Of Origin | DE |
---|---|
Weight (kg) | 10 |
kern-and-sohn-ozm-983.pdf
Please note that the item you have bought is a 115V.