-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Analog Refractometer |
---|---|
Measuring Capacity | 0 to 42% / 42 to 71% / 71 to 90% |
Scale Divisions | 0.002 |
---|---|
Scale Type | Brix |
Height (cm) | 6.5 |
---|---|
Length (cm) | 20 |
Width (cm) | 23 |
Country Of Origin | DE |
---|---|
Weight (kg) | 1.01 |
kern-and-sohn-ora-90be.pdf
Please note that the item you have bought is a 115V.