-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handrail |
---|
Height (cm) | 13.5 |
---|---|
Length (cm) | 43.5 |
Width (cm) | 127 |
Country Of Origin | DE |
---|---|
Weight (kg) | 22.9 |
kern-and-sohn-mws-a02.pdf
Please note that the item you have bought is a 115V.