KERN AND SOHN KFP 3000V40M Weighing Bridge, 3000Kg Max. Weighing, 1000g Readability, Stainless Steel

Item: CE8KHB
Model: KFP 3000V40M
Check Availability
In Stock

Get it by Friday, Sep 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Weighing Capacity
Weighing Surface Width
$3,577.20/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Weighing Bridge
Calibration Value 1 Kg
Min. Weight 20Kg
Platform Depth 80 mm
Rectangular Weighing Surface Size 1500 mm x 1250 mm
Weighing Capacity 3000 Kg
Weighing Plate Material Stainless Steel
Weighing Platform Dimensions 1500 mm x 1250 mm x 80 mm
Weighing Surface Depth 1250 mm
Weighing Surface Width 1500 mm

Shipping Information

Height (cm) 32.94
Length (cm) 125.78
Width (cm) 152.73
Country Of Origin CN
Weight (kg) 54.5644

Documentation

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies